Shop All Oscillating Tool Accessories
Fein
Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size
Mfr # 63502205260
Zoro # G3955056
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Number of Pieces 1
- Application Drywall, Plastic, Wood
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material Bi-Metal
Product Information
- Brand Fein
- MFR # 63502205260
- Zoro # G3955056
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 3 13/16 in |
Blade Width | 1 3/8 in |
Blade Length | 2 in |
Details
Number of Pieces | 1 |
Application | Drywall, Plastic, Wood |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Material | Bi-Metal |
Item | Oscillating Tool Blade |
Blade Material | Bi-Metal |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Materials Cut | Wood |
Blade Type | Precision Cut |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Compatible with Adapter | Bosch, Fein |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- PARKER Crimping Tool Die, 1 In (80C-A16)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- Fein Oscillating Tool Accessories