Shop All Replacement Parts
Fein
Pipe Clamp, 9" L, 1/4" Drive Size
Mfr # 92602055010
Zoro # G0992691
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamping Strap
- Drive Size 1/4 in
- Impact Rated No
- Length 9 in
- For Use With 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP3, 54FH35
Product Information
- Brand Fein
- MFR # 92602055010
- Zoro # G0992691
- UPC # 04014586841335
- Country of Origin Germany
- Category Replacement Parts
Dimensions
Drive Size | 1/4 in |
Length | 9 in |
Details
Includes | Clamping Strap |
Impact Rated | No |
For Use With | 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP3, 54FH35 |
Item | Pipe Clamp |
Description
Pipe Clamp, Drive Size 1/4 in, For Use With 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP3, 54FH35, Includes Clamping Strap, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431PS CA515)
- SUNEX SKT 1" DR 2-3/4" IMP (SU588)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5282A)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120276)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120195)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- FEIN Magnetic Stick, 36" L, 1/4" Drive Size (64201003980)
- FEIN Pin Pilot Universal 4 (63134998340)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- SKIL SKIL 95104L Heavy-Duty Wormdrive Cord Assembly, 120 V, 15 A, 8 ft Cord, Rubber (95104L)
- Fein Power Tool Parts