Shop All Cordless Oscillating Tools
Fein
Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle
Mfr # MM 700 1.7 CAULKING SET
Zoro # G601212601
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 18 7/8 in
- Tool Weight 2.8 lb
- Oscillation Angle 4 Degrees
- Power Source Corded
Product Information
- Brand Fein
- MFR # MM 700 1.7 CAULKING SET
- Zoro # G601212601
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 18 7/8 in |
Cord Length | 16 ft |
Details
Item | Oscillating Tool |
Voltage | 120 V AC |
Tool Weight | 2.8 lb |
Oscillation Angle | 4 Degrees |
Power Source | Corded |
Plug Type | Two-Prong |
Oscillations per Minute | 10,000 to 19,500 |
Features | 450 W Fein High-Performance Motor, Metal Drive Head |
Connection Style | Starlock; Starlock Plus |
Maximum Oscillations per Minute | 19,500 |
Current | 4.2 A |
Speed Setting | Variable Speed |
Accessory Free Tool Change | Yes |
Anti-Vibration Technology | Yes |
Includes | Pointed Blade (Type 116), Tool Case, (5) Straight Cutting Blades (Type 117) |
Minimum Oscillations per Minute | 10,000 |
Kit Contents | (1) Bare Tool, (1) Pointed Blade, (5) Cutting Blades |
Fits Accessory Brand | FEIN |
Description
Oscillating Tool, Voltage 120 V AC, Plug Type Two-Prong, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 4 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock; Starlock Plus, Tool Length 18 7/8 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Anti-Vibration Technology Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- OTC Safety Wire Twist Pliers (OTC4795)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 700 1.7 Basic)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- Fein Cordless Tools