Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blade, 13/16, 3-51/64In L
Mfr # 63502183260
Zoro # G3955205
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16 in
- Material Bi-Metal
- Application Cabinetry, Door Jambs with Nails, Drywall, Fiberglass, Hardwood Flooring, Plastic, Registers In Flooring, Sheet Metal, Toe Kicks with Nails, Trim Base Board with Nails
- Number of Pieces 1
- Overall Length 3 13/16 in
Product Information
- Brand Fein
- MFR # 63502183260
- Zoro # G3955205
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 13/16 in |
Overall Length | 3 13/16 in |
Blade Width | 13/16 in |
Blade Length | 1 1/4 in |
Details
Material | Bi-Metal |
Application | Cabinetry, Door Jambs with Nails, Drywall, Fiberglass, Hardwood Flooring, Plastic, Registers In Flooring, Sheet Metal, Toe Kicks with Nails, Trim Base Board with Nails |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Edge Material | Bi-Metal |
Blade Type | Plunge Cut |
Connection Style | Starlock |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Compatible with Adapter | Bosch, Fein |
Primary Material Application | Nail-Embedded Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Material | Bi-Metal |
Materials Cut | Drywall, Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 13/16 in, Blade Length 1 1/4 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-154 Power Trowel Blade 36" Finish, Set Of 4 (17-154)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- KRAFT TOOL Replacement Threaded Handle Bracket (GG224-04)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- DREMEL Oscillating Tool Blade (MM494BU)
- Fein Oscillating Tool Accessories