Shop All Oscillating Tool Accessories
Fein
Oscillating Sanding Rasp, 3-1/8, 3-1/8In L
Mfr # 63731001210
Zoro # G4014678
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3-1/8 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material Carbide
- Application Concrete, Rough Sanding of Fillers, Stone, Tile Adhesive, Wood
- Number of Pieces 1
Product Information
- Brand Fein
- MFR # 63731001210
- Zoro # G4014678
- UPC # 04014586391069
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/8 in |
Overall Length | 4 1/8 in |
Blade Width | 4 1/8 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Material | Carbide |
Application | Concrete, Rough Sanding of Fillers, Stone, Tile Adhesive, Wood |
Number of Pieces | 1 |
Item | Oscillating Sanding Rasp |
Blade Material | Carbide Grit |
Connection Style | Starlock |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Primary Material Application | Adhesive, Grout, Mortar, Sanding Thin Set, Stone, Wood |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Shape | Triangular |
Blade Type | Grout Removal |
Description
Oscillating Sanding Rasp, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Triangular, Blade Width 4 1/8 in, Overall Length 4 1/8 in, Connection Style Starlock, Direct Fit For Tool Brand Fein (non-Starlock), Primary Material Application Adhesive, Grout, Mortar, Sanding Thin Set, Stone, Wood, Application Concrete, Rough Sanding of Fillers, Stone, Tile Adhesive, Wood, Blade Material Carbide Grit, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- BON TOOL Carbon Steel Finishing Trowel - Round End - 12" x 3-1/2" with Camel Back Wood Handle (67-191)
- FEIN Starlock 251 Multi Knife (63903251260)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- ARROW FASTENER 1 5/16" Standard Wood & Nails Blade, 3PC (OSC107-3)
- Fein Oscillating Tool Accessories