Shop All Oscillating Tool Accessories
Fein
Oscillating Rigid Scraper Blade, 2-1/2In
Mfr # 63903226210
Zoro # G3954776
original price:
$18.89
13% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 in
- Overall Length 3 1/4 in
- Number of Pieces 1
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material Steel
Product Information
- Brand Fein
- MFR # 63903226210
- Zoro # G3954776
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-1/2 in |
Overall Length | 3 1/4 in |
Blade Width | 2 in |
Blade Length | 3 1/4 in |
Details
Number of Pieces | 1 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Material | Steel |
Application | Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal |
Item | Oscillating Scraper Blade |
Primary Material Application | Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal |
Blade Type | Scraping |
Blade Material | High Speed Steel |
Scraper Type | Rigid |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Scraping Blade |
Connection Style | Starlock |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-6)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GEARWRENCH 5 Pc. Slotted Dual Material Screwdriver Set (80053H)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967290)
- FEIN Saw Blade, 2-9/16 in. Size, 3-68/97 in. L (63502161260)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- Fein Finishing Tools