Shop All Cordless Oscillating Tools
Fein
Oscillating mult-tool
Mfr # MM 700 1.7 Q Basic
Zoro # G911248765
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Tool Length 14 3/16 in
- Tool Weight 3.2 lb
- Series Multimaster MM
- Oscillation Angle 1.7 Degrees
Product Information
- Brand Fein
- MFR # MM 700 1.7 Q Basic
- Zoro # G911248765
- UPC # 4014586898018
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 14 3/16 in |
Cord Length | 16 ft |
Description
Oscillating Multitool, Voltage 120 V, Plug Type Three-Prong, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 1.7 Degrees , Accessory Free Tool Change Yes, Connection Style Hexagonal, Tool Length 14 3/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Anti-Vibration Technology Yes, Switch Type Slide, Dust Management Dust Collection Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RIVETER AIR -UP TO 3/16" (AOPR36)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- WELLER Crescent 1-13/16 in. X 1-13/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW7)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 3-1/4 (CF016)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Combo Starlock Mini Cut, Cutting Blade (35222967090)
- FEIN Oscillating mult-tool (MM 700 1.7 Basic)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- BLACK & DECKER & Dewalt 20V MAX Cordless Brushless Oscillating Tool (BL572241)
- Fein Cordless Oscillating Tools