Shop All Cordless Oscillating Tools
Fein
Oscillating mult-tool
Mfr # MM 700 1.7 Caulking
Zoro # G311248761
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Tool Length 14 3/16 in
- Tool Weight 2.8 lb
- Series Multimaster MM
- Oscillation Angle 2 Degrees
Product Information
- Brand Fein
- MFR # MM 700 1.7 Caulking
- Zoro # G311248761
- UPC # 4014586898087
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 14 3/16 in |
Cord Length | 16 ft |
Description
Oscillating Multitool, Voltage 120 V, Plug Type Three-Prong, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 2 Degrees , Accessory Free Tool Change Yes, Connection Style Hexagonal, Tool Length 14 3/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Anti-Vibration Technology Yes, Switch Type Slide, Dust Management Dust Collection Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/4 NPT (8401-0295)
- IRWIN Bolt Extractor Set, 3/16 to1/2, 10mm, 7 Pc (394100)
- VEGA Hex 10Mm Power Bit x 2" - 7/16 Hex Shank (350H100A)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 700 1.7 Basic)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- Fein Cordless Tools