Shop All Oscillating Tool Accessories
Fein
Oscillating Flexible Scraper Blade, 2In
Mfr # 63903165210
Zoro # G3954819
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Number of Pieces 1
- Material Steel
- Overall Length 3 1/4 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Product Information
- Brand Fein
- MFR # 63903165210
- Zoro # G3954819
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 3 1/4 in |
Blade Length | 3 1/4 in |
Blade Width | 2 in |
Details
Number of Pieces | 1 |
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Scraper Blade |
Application | Removal of Silicone or Acrylic Caulks |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Scraping Blade |
Blade Material | High Speed Steel |
Primary Material Application | Removal of Silicone or Acrylic Caulks |
Scraper Type | Flexible |
Blade Type | Scraping |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Removal of Silicone or Acrylic Caulks, Application Removal of Silicone or Acrylic Caulks, Blade Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- VERSA TOOL 13Pcs Blade Set for Ridgid Oscillating Tools (MBMASTER) (ABMASTER)
- Fein Oscillating Tool Accessories