Shop All Cordless Oscillating Tools
Fein
Oscillating Corded Power Tool
Mfr # MM 700 MAX BASIC SET
Zoro # G101209675
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 18 7/8 in
- Tool Weight 9.7 lb
- Series FEIN Oscillating
- Oscillation Angle 4 Degrees
Product Information
- Brand Fein
- MFR # MM 700 MAX BASIC SET
- Zoro # G101209675
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 18 7/8 in |
Cord Length | 16 1/2 ft |
Description
Oscillating Tool, Voltage 120 V AC, Plug Type Two-Prong, Current 3.8 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 4 Degrees , Accessory Free Tool Change No, Connection Style Starlock; Starlock Plus; Starlock Max, Tool Length 18 7/8 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included Starlock, Starlock Max, Starlock Plus, Fits Accessory Brand Bosch, FEIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN STUD EXTRACTOR 3/8" (TL16023)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating mult-tool (MM 700 1.7 Basic)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- Fein Cordless Oscillating Tools