Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 7/32In, 2-27/32In L
Mfr # 63903202210
Zoro # G3954785
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/32 in
- Overall Length 2 7/8 in
- Material High Speed Steel
- Number of Pieces 1
- Application Removing Teak Caulking From Boat Decks
Product Information
- Brand Fein
- MFR # 63903202210
- Zoro # G3954785
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 7/32 in |
Overall Length | 2 7/8 in |
Blade Width | 1/4 in |
Blade Length | 2 7/8 in |
Details
Material | High Speed Steel |
Number of Pieces | 1 |
Application | Removing Teak Caulking From Boat Decks |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Scraper Blade |
Primary Material Application | Planked Deck Caulk Material |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Edge Material | High Speed Steel |
Maximum Oscillations per Minute | 19,500 |
Materials Cut | Caulk, Rubber, Sealant |
Blade Material | High Speed Steel |
Blade Type | Caulk Removal |
Compatible with Adapter | Bosch, Fein |
Blade Shape | Hooked |
Connection Style | Starlock Plus |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Scraper Type | Sealant Knife |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1/4 in, Blade Length 2 7/8 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Planked Deck Caulk Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- BIG HORN 2 Inch T Knob Thread 5/16-18 (19703B)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- Fein Oscillating Tool Accessories