Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3/16In, 2-27/32In L
Mfr # 63903201210
Zoro # G3954791
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16 in
- Application Removing Teak Caulking From Boat Decks
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 27/32 in
Product Information
- Brand Fein
- MFR # 63903201210
- Zoro # G3954791
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3/16 in |
Overall Length | 2 27/32 in |
Blade Width | 3/16 in |
Blade Length | 2 7/8 in |
Details
Application | Removing Teak Caulking From Boat Decks |
Number of Pieces | 1 |
Material | High Speed Steel |
Item | Oscillating Scraper Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Hooked |
Blade Material | High Speed Steel |
Primary Material Application | Planked Deck Caulk Material |
Connection Style | Starlock Plus |
Maximum Oscillations per Minute | 19,500 |
Compatible with Adapter | Bosch, Fein |
Scraper Type | Sealant Knife |
Blade Type | Caulk Removal |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 3/16 in, Blade Length 2 7/8 in, Overall Length 2 27/32 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Planked Deck Caulk Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- DRILL AMERICA m4 x .75 HSS Plug Tap and 3.25mm HSS Drill Bit Kit (POUMS4X.75)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (210019)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- Fein Finishing Tools