Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3-9/16In, 3-9/16In L
Mfr # 63502188210
Zoro # G3955150
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material Diamond
- Application Drywall, Fiberglass, Grout, Hardyboard
- Overall Length 3 9/16 in
Product Information
- Brand Fein
- MFR # 63502188210
- Zoro # G3955150
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Diameter | 3 17/32 in |
Blade Width | 3 9/16 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Material | Diamond |
Item | Oscillating Tool Blade |
Application | Drywall, Fiberglass, Grout, Hardyboard |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Compatible with Adapter | Bosch, Fein |
Blade Shape | Round |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Diamond Grit |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
Connection Style | Starlock Plus |
Primary Material Application | Fiberglass |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Fiberglass, Application Drywall, Fiberglass, Grout, Hardyboard, Blade Material Diamond Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spare Plastic Protector for 14145PM For 14145PM.110-21 (198-21)
- DAYTON Knob, Extension 1/4 - 20 x 3/8 In (962581600)
- KO-KEN Socket TORX E24 77mm 1/2 Sq. Drive (4325-E24)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- VERSA TOOL Universal Oscillating Saw Blade Kit, 15 Piece, 7 Blade Type (MB-K7)
- Fein Finishing Tools