Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3-9/16In, 3-9/16In L
Mfr # 63502169210
Zoro # G3955281
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- Number of Pieces 1
- Application Drywall, Fiberglass, Grout, Hardyboard
- Overall Length 3 9/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Product Information
- Brand Fein
- MFR # 63502169210
- Zoro # G3955281
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Width | 3 9/16 in |
Blade Diameter | 3 17/32 in |
Details
Number of Pieces | 1 |
Application | Drywall, Fiberglass, Grout, Hardyboard |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Material | Carbide |
Blade Material | Carbide Grit |
Primary Material Application | Grout |
Blade Shape | Round |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Grout Removal |
Compatible with Adapter | Bosch, Fein |
Oscillating Tool Accessory Type | Grout Removal Blade |
Connection Style | Starlock Plus |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Drywall, Fiberglass, Grout, Hardyboard, Blade Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Annular Cutter (C34082)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- MARSHALLTOWN PREMIER Notched Trowel, V-DuraSoft Hndl, 1/4"x1/4" (779SD)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- MAKITA Multi-Tool Sandpaper, 100 Grit, 10/pk (A-95744)
- Fein Oscillating Tool Accessories