Shop All Shear Accessories
Fein
Nibbler Punch for Mfr. No. BLK 5.0
Mfr # 31309142000
Zoro # G7556911
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Punch
- For Use With Nibbler
- Application Punching
- Compatible with Manufacturer Part Number BLK 5.0
- Capacity Steel 6 ga
Product Information
- Brand Fein
- MFR # 31309142000
- Zoro # G7556911
- UPC # 094727260878
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Nibbler Punch |
Blade Type | Punch |
For Use With | Nibbler |
Application | Punching |
Compatible with Manufacturer Part Number | BLK 5.0 |
Capacity Steel | 6 ga |
Compatible with Product Type | Nibbler |
Product Type | Nibbler Punch |
Capacity Stainless Steel | 10 ga |
Compatible Grainger Part Number | 21VH81 |
Description
Nibbler Punch, For Use With Nibbler, Compatible with Grainger Part Number 21VH81, Compatible with Manufacturer Part Number BLK 5.0, Capacity Steel 6 ga, Capacity Stainless Steel 10 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 1/4-20X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A21X60)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- RELTON SDS+ Stop Drill 1/4"X13/16" (207STP-4-13)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- DEWALT Replacement Center Blade for DW891 (DW8902)
- Fein Shear Accessories