Shop All Shear Accessories
Fein
Nibbler Die for Mfr. No. BLK 1.3T
Mfr # 30109170001
Zoro # G7532576
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nibbler
- Includes (2) Nibbler Die
- Blade Type Die
- Application Nibbling
- Compatible with Product Type Nibbler
Product Information
- Brand Fein
- MFR # 30109170001
- Zoro # G7532576
- UPC # 094727260793
- Country of Origin Germany
- Category Shear Accessories
Details
Item | Nibbler Die |
For Use With | Nibbler |
Includes | (2) Nibbler Die |
Blade Type | Die |
Application | Nibbling |
Compatible with Product Type | Nibbler |
Capacity Steel | 18 ga |
Compatible with Manufacturer Part Number | BLK 1.3 CSE, BLK 1.3 TE |
Capacity Stainless Steel | 22 ga |
Product Type | Nibbler Die |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 21VH79, Compatible with Manufacturer Part Number BLK 1.3 CSE, BLK 1.3 TE, Capacity Steel 18 ga, Capacity Stainless Steel 22 ga, Includes (2) Nibbler Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hammer, Wood Claw (4YR59)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND HEAD (MT150G)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- MILWAUKEE TOOL 14 Gauge Shear Blade Set (48-44-0112)
- Fein Knives, Cutters & Snips