Shop All Turning Inserts
Fein
Insert Universal, Square, Cermet
Mfr # 64302001010
Zoro # G004857850
product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Length 3 7/8 in
- Overall Width 1/2 in
- Bit Type Chamfer
Product Information
- Brand Fein
- MFR # 64302001010
- Zoro # G004857850
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Length | 3 7/8 in |
Overall Width | 1/2 in |
Overall Diameter | 1 9/16 in |
Details
Item | Insert Universal |
Insert Shape | Square |
Material | Cermet |
Bit Type | Chamfer |
Product Type | Insert |
Bevel Angle | 45 Degrees |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | AKFH 18-5 |
Description
Insert Universal, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 1/2 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- KO-KEN Wobble-Fix Extension Bar 125mm 1/2 Sq. Drive (4763-125)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- WILTON 8" Drill Press Vise (13403)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PM5 WSM30)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PF4 WSM20)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT3251FP)
- Fein Indexable Tools