Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302016010
Zoro # G704857884
product price: $373.99
/pk 10, $37.40/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Width 9/16 in
- Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R
- Number of Pieces 10
Product Information
- Brand Fein
- MFR # 64302016010
- Zoro # G704857884
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Width | 9/16 in |
Overall Diameter | 1 9/16 in |
Overall Length | 3 7/8 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Number of Pieces | 10 |
Product Type | Insert |
Bit Type | Radius |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49241)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 1/32 in, Carbide (CPMT2.51.52EMU-AC420K)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- COBRA CARBIDE Carbide Tracker, TNMG 432 CM14 Tracker (41092)
- KYOCERA Triangle Turning Insert, PVD Carbide (TNMG432SGPR1535)
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- Fein Indexable Tools