Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302004010
Zoro # G204857889
product price: $316.99
/pk 10, $31.70/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Length 3 13/16 in
- Overall Width 5/8 in
- Bevel Angle 30 Degrees , 37.5 Degrees
Product Information
- Brand Fein
- MFR # 64302004010
- Zoro # G204857889
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Length | 3 13/16 in |
Overall Width | 5/8 in |
Overall Diameter | 1 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Bevel Angle | 30 Degrees , 37.5 Degrees |
Product Type | Insert |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Bit Type | Chamfer |
Number of Pieces | 10 |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 13/16 in, Overall Width 5/8 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Sleeve, Sleeve (16023)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- GREENFIELD THREADING Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (289293)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Sanded Grout 7 lb (PBPG607-4)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-AC8025P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- WALTER Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.4 mm, Carbide (TCGT06T104-FN2 WNN10)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- Fein Turning Inserts