Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302003010
Zoro # G304857888
product price: $322.99
/pk 10, $32.30/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Width 13/16 in
- Overall Length 3 15/16 in
- Number of Pieces 10
Product Information
- Brand Fein
- MFR # 64302003010
- Zoro # G304857888
- UPC # 4014586441030
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Width | 13/16 in |
Overall Length | 3 15/16 in |
Overall Diameter | 1 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Number of Pieces | 10 |
Bevel Angle | 30 Degrees , 37.5 Degrees |
Product Type | Insert |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Bit Type | Chamfer |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 15/16 in, Overall Width 13/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 24MMX24MM DBL ANGL CH (MT3724MM)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J10028)
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- KO-KEN Bit Socket 5mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-5)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- SUMITOMO Turning Insert, Round, 0.787 in, RCMT, Carbide (RCMT200600-AC5025S)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide (WCMT06T304-PM WPP20)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-MM4 WSM20S)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- Fein Indexable Tools