Shop All Turning Inserts
Fein
Indexible Insert, PK10
Mfr # 64302012010
Zoro # G404857870
product price: $466.99
/pk 10, $46.70/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Number of Pieces 10
- Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R
- Product Type Insert
Product Information
- Brand Fein
- MFR # 64302012010
- Zoro # G404857870
- UPC # 4014586447858
- Country of Origin Germany
- Category Turning Inserts
Details
Item | Indexible Insert |
Insert Shape | Square |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Product Type | Insert |
Description
Indexible Insert, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Number of Pieces 10, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 5/8 GROOVED POINT 8/4IN HEX SHANK PADDLE/SPADE BIT (610 5/8)
- HHIP Heavy Duty Demagnetizer Type 2 115V~Single Phase (3401-0602)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- MILWAUKEE TOOL 1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2774)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TPGB221TN60)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EMU-AC820P)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332UR WK20CT)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 1, Carbide (TCMT090204-RP4 WPP20S)
- Fein Indexable Tools