Shop All Cordless Impact Tools
Fein
Impact Driver Kit, 2.2 lb, 18V DC
Mfr # ASCD18-200W4
Zoro # G500720801
product price: $479.95
/ea
Free Shipping & Returns
$479.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reaction Bar No
- Vibration Level 12.9 m/sq sec
- Drive Type Standard
- Handle Material Plastic
- Battery Capacity (2) 6.0 Ah
Product Information
- Brand Fein
- MFR # ASCD18-200W4
- Zoro # G500720801
- UPC # 4014586887524
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 6 in |
Drive Size | 1/4 in Hex |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Max. Torque 1,859 ft-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 1,500 RPM, Impact Rated Yes, Impacts per Minute 3,000, Impact Sound Level 114.5 dB, Drive Type Standard, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 6.0 Ah, Battery Series FEIN Cordless, Charger Included No, Case Included Yes, Handle Type Pistol Grip, Vibration Level 12.9 m/sq sec, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89972QPB123810)
- MAXTECH CONSUMER PRODUCTS Maxtech Consumer Products 17685MX Mini Ratchet and Screwdriver Bit Set; 29 Pieces (17685MX)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/8 (49708)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- MAKITA 18V 7/16" Hex (1) 7/16" Impact Wrench Tool (XWT09Z)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504B)
- DEWALT 20V 7/16" (DCF898B)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrnch Kit w M12™ ROVER™ Mntng Flood Light (2555-22, 2364-20)
- MAKITA XGT Cordless Impact Wrench (GWT08D)
- Fein Cordless Impact Tools