Shop All Sander Accessories
Fein
Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1
Mfr # 31426030005
Zoro # G4898013
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With MSF 636-1
- Dia. 6 in
- Includes 1 Plate
- Density Medium
- Compatible Face Plate Diameter (Maximum) 6 in
Product Information
- Brand Fein
- MFR # 31426030005
- Zoro # G4898013
- UPC # 094713129820
- Country of Origin Switzerland
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Compatible Face Plate Diameter (Maximum) | 6 in |
Compatible Face Plate Diameter (Minimum) | 6 in |
Overall Diameter | 5 7/8 in |
Overall Width | 6 in |
Details
Item | Disc Backup Pad |
Works With | MSF 636-1 |
Includes | 1 Plate |
Density | Medium |
Color | Black |
Product Type | Disc Backup Pad |
Abrasive Mount Type | Hook and Loop |
Backup Pad Shape | Round |
Number of Vacuum Holes | 8 |
Compatible with Manufacturer Model Number | MF 636 |
Compatible Manufacturer Part Number | MF 636 |
Compatible with Manufacturer Part Number | MF 636 |
Compatible with Manufacturer Model Number [NEW] | MF 636 |
Compatible Manufacturer Model Number | MF 636 |
For Use with Mfr. Model Number | MF 636 |
For Use With Mfr. Model Number | MF 636 |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Backup Pad Shape Round, Density Medium, Number of Vacuum Holes 8, Color Black, Overall Width 6 in, Overall Diameter 5 7/8 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number MF 636, Compatible Face Plate Diameter (Maximum) 6 in, Compatible Face Plate Diameter (Minimum) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- APEX TOOL GROUP 3/4" Square Drive, 21mm Metric Socket, 6 Points (21MM17)
- PALADIN TOOLS Crimper, Jack Term, Hpw, Hxj Series (PA8111)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- DENT FIX EQUIPMENT TRIGGER SWITCH ASSY F/DF505 &DF595II (DF503T)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- VULCAN Head Pole Sander Plst W/Clamps (150213L)
- Fein Sander Accessories