Shop All Milling and Drilling Accessories
Fein
Hole Saw adaper QuikIN Plus accessories
Mfr # 64203007010
Zoro # G004857881
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface
- Overall Length 6 59/1250 in
- Accessory Type Hole Saw Adapter
- Impact Rated No
Product Information
- Brand Fein
- MFR # 64203007010
- Zoro # G004857881
- Country of Origin Germany
- Category Milling and Drilling Accessories
Dimensions
Overall Length | 6 59/1250 in |
Details
Item | Hole Saw Adapter QuikIN Plus accessories |
For Use With | FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface |
Accessory Type | Hole Saw Adapter |
Impact Rated | No |
Description
Hole Saw Adapter QuikIN Plus accessories, Accessory Type Hole Saw Adapter, For Use With FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface, Impact Rated No, Overall Length 6 59/1250 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Feeler Gauge, 8mm (017080008)
- NACHI L910 M18-1.5 D7 4FL HSS METRIC TAPER HAND TAP (54182)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- FEIN CUTTING PASTE 10 OZ. TUBE (32160015980)
- FEIN HOLEMAKER CUTTER 1-1/4 in X 2 in (63134317102)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- FEIN OLD TURBO VAC 1 MICRON FILTER CARTRIDGE (69908195017)
- FEIN Tapping adapter (64203003010)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- HHIP 4" Heavy Duty Cross Slide Vise With Metric Dial (3900-2704)
- Fein Milling and Drilling Accessories