Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 8 In. L, HSS
Mfr # 63503067006
Zoro # G3726143
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 8 in
- Length 8"
Product Information
- Brand Fein
- MFR # 63503067006
- Zoro # G3726143
- UPC # 094715398132
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 8 in |
Length | 8" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 3 1/2 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 24 |
Body Material | HSS |
Tip Material | Metal |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 3 1/2 in, Teeth per Inch 24, Blade Length 8 in, Blade Width 1 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24" x 7/16" Universal QUIK-LOK Extension (48-28-1060)
- PROTECTIONPRO 8 Pc. Snap-Ring Pliers Set (PR96064)
- SLUGGER BY FEIN Magnetic Drill Kit, Li-Ion, 18.0V (AJMU137 PMQW)
- CHICAGO PNEUMATIC Blank Chisel (P054184)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- IRWIN Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk (20154S218HE)
- Fein Cutting and Shaping Tools