Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 21 In. L, HSS
Mfr # 63503069008
Zoro # G3685613
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 20 7/8 in
- Length 21"
Product Information
- Brand Fein
- MFR # 63503069008
- Zoro # G3685613
- UPC # 094715398187
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 20 7/8 in |
Length | 21" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 14 3/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 12 |
Body Material | HSS |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Tip Material | Metal |
Blade Material | High Speed Steel |
Description
This Fein 63503069008 Hacksaw Blade is the perfect tool for all your pipe cutting needs. The hacksaw blade can be used on cast iron, non-ferrous alloys and steel. This 21" long, 1" wide blade has 12 teeth per inch. It is made of high speed steel which ensures it remains sharp even after frequent use. With this Fein Hacksaw Blade, you will have the power to cut through anything with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System 1/2 Nozzle Pac of 4 (8450-16)
- X1 TOOLS 1/2 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2150x1)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- GROZ Roll Head Pry Bar, 16"x9/16", Chrome (33152)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- GREAT NECK 18 BUTCHER SAW BLADE (BUB18)
- Fein Hacksaw and Coping Saw Blades