Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 12 In. L, HSS
Mfr # 63503070000
Zoro # G4915312
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 12 in
- Length 12"
Product Information
- Brand Fein
- MFR # 63503070000
- Zoro # G4915312
- UPC # 094715398156
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 12" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 12 |
Body Material | HSS |
Tip Material | Metal |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 6 5/8 in, Teeth per Inch 12, Blade Length 12 in, Blade Width 1 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- Fein Hacksaw and Coping Saw Blades