Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 12 In. L, 1 In. W, HSS
Mfr # 69908104003
Zoro # G4915303
original price:
$20.19
9% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 12 in
- Length 12"
Product Information
- Brand Fein
- MFR # 69908104003
- Zoro # G4915303
- UPC # 663695200843
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 12" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 16 |
Body Material | HSS |
Tip Material | Metal |
Primary Material Application | Stainless Steel |
Blade Material | High Speed Steel |
Description
Power Hacksaw Blade, Primary Material Application Stainless Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 6 5/8 in, Teeth per Inch 16, Blade Length 12 in, Blade Width 1 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 59/64 (53459)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- STARRETT Blade Only (CB300-36)
- Fein Cutting and Shaping Tools