Shop All Sander Polisher Accessories
Fein
Gum Wheel, 4 In, 60 Grit, Medium, For 10F050
Mfr # 63721006012
Zoro # G8413246
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Dia. (In.) 4 in
- Application Metal Finishing
- Works With 10F050 Polisher
- Type 60 Grit, Medium
Product Information
- Brand Fein
- MFR # 63721006012
- Zoro # G8413246
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4 in |
Overall Diameter | 4 in |
Details
Material | Polyurethane |
Item | Gum Wheel |
Application | Metal Finishing |
Works With | 10F050 Polisher |
Type | 60 Grit, Medium |
Grit | 60 |
Description
Gum Wheel, Overall Diameter 4 in, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 50 Grit - 6mm (BRTW550)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- Fein Sander Polisher Accessories