Shop All Metal Fabrication Machine Accessories
Fein
Guide Roller
Mfr # 64303003010
Zoro # G004857874
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3 1/8 in
- Overall Width 2 3/4 in
- Bevel Angle 45 Degrees
- Overall Diameter 2 3/4 in
Product Information
- Brand Fein
- MFR # 64303003010
- Zoro # G004857874
- Country of Origin Germany
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Details
Item | Guide Roller |
Material | Steel |
Bevel Angle | 45 Degrees |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Product Type | Guide Roller |
Number of Pieces | 1 |
Description
Guide Roller, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Guide Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSVD POWER SOCKET NEMA WITH LED, Mounting rail (676152)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, MUFFLER (SP66448)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- FEIN Guide Roller (64303002010)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- RIDGID 45335 Rear Bearing, 234 Id x 112 L, For Use With Model 300300A Pipe and Bolt Threading Machin (45335R)
- EDWARDS Turret Pipe Notcher (AC0925T)
- METALPRO Round Punch/Die Set (MP8014)
- OLIVER MACHINERY Uni-Buddy 4 - 1HP 3Ph 4-wheel 8-speed Powerfeeder (APF0048.002)
- EDWARDS Shear (AC1075)
- Fein Metal Fabrication Machine Accessories