Shop All Electric Hand and Die Grinders
Fein
Gsz4 90El Die Grinder
Mfr # GSZ4-90EL
Zoro # G4705112
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 3500 to 8500 rpm
- Wheel Dia. 3/4 in
- Collet Capacity 1/4 in
- Includes (1) Collet, (2) Spanners
- Cord Length 16.4 ft
Product Information
- Brand Fein
- MFR # GSZ4-90EL
- Zoro # G4705112
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 3/4 in |
Cord Length | 16.4 ft |
Polishing Disc Dia. | 2 in |
Milling Machine Max. Dia. | 1/2 in |
Details
No Load RPM | 3500 to 8500 rpm |
Collet Capacity | 1/4 in |
Includes | (1) Collet, (2) Spanners |
Item | Gsz4 90El Die Grinder |
Application | Material Removal, Satin Finishing, Polishing, Brushing |
Sound - Pressure Level | 83 dB |
Sound - Power Level | 94 dB |
Peak Sound | 95 dB |
Vibration | 1 m/s2 |
Power Consumption | 350 W |
Power Output | 170 W |
Description
Gsz4 90El Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046PF)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/4)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- UNIVERSAL TOOL Pencil Grinder (UT8706-2)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- Fein Electric Hand and Die Grinders