Shop All Filter Bags
Fein
Filter Bag, Paper/Plastic, 10-15/64" L
Mfr # 31345130010
Zoro # G0992807
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper/Plastic
- Height 12 1/2 in
- Efficiency HEPA
- Reusable Non-reusable
- For Use With Mfr. No. TURBO X HEPA, TURBO X AC HEPA
Product Information
- Brand Fein
- MFR # 31345130010
- Zoro # G0992807
- UPC # 04014586379449
- Country of Origin Romania
- Category Filter Bags
Dimensions
Height | 12 1/2 in |
Length | 2 in |
Width | 12-19/32" |
Width/Diameter | 10 1/4 in |
Details
Item | Vacuum Bag |
Material | Paper/Plastic |
Efficiency | HEPA |
Reusable | Non-reusable |
For Use With | Mfr. No. TURBO X HEPA, TURBO X AC HEPA |
Bag Type | Dry |
Includes | (3) Bags |
Filter Type | Pre-Filter |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | Turbo II; Turbo II HEPA; Turbo II Set; Turbo II HEPA Set |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Fein |
Bag Filtration Type | Standard |
Bag Material | Plastic |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
Filter Efficiency | 99.5% at 5 microns |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo II; Turbo II HEPA; Turbo II Set; Turbo II HEPA Set, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 12 1/2 in, Length 2 in, Width/Diameter 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- FEIN Filter Bag, Paper/Plastic, 9-7/16" L, HEPA (31345063010)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 (255042-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 200m, PK20 (KO200K1S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 50m, PK20 (KE50K3S-75)
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 10 Micron liquid Filter Bag (GSGWFPO10P2F)
- Fein Filter Bags