Shop All Wet Dry Vacuums
Fein
Fein 2801199 8.4 gal 9 amp Turbo II Corded Wet & Dry Vacuum; Orange - 120V & 20.5 lbs
Mfr # 2801199
Zoro # G804108251
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fein
- MFR # 2801199
- Zoro # G804108251
- UPC # 4014586877396
- Country of Origin China
- Category Wet Dry Vacuums
Description
Powerful wet and dry dust extractor for connecting power tools during workshop and installation use. Durable, compact, quiet, producing an average of 60 dB (A) noise level at 3.5-Feet.
Features- 9 amp Turbo II Corded Wet & Dry Vacuum
- High performance turbine for 151 cfm (71 l/s) flow rate and 98.4" of water lift (245 mbar vacuum)
- Low volume of 66 dB (A)
- Large range due to 16 ft power cord and 16 ft vacuum hose
- Capacity: 9 gal
- Large wheels rotate 360° for optimal maneuverability, even in tight conditions
- Tool coupling with suction control for easy control of suction power
- Autostart outlet with power-on delay to prevent current spikes
- Practical storage area with rim
- Powerful two-stage motor offers bypass cooling which means that if the hose or filter becomes blocked, air will still cool the motor
- An optimized shape and 6 wheels instead of 4 for added stability
- Color: Orange
- Capacity: 8.4 gal
- Capacity: 120V & 20.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- CLOROX Stain Remover & Color Booster 66 oz. Original Scent, 4PK (30039)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- FEIN Hepa Flat Vac Filter (31345060010)
- FEIN WET/DRY VAC TURBO I 5.8G (92035236090)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO I)
- FEIN Turbo Vac Dust Extractor, 1-3/8" Hose Dia., HEPA 151 cfm (TURBO II X AC HEPA)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO II)
- FEIN Turbo Ii W/D Vac 8.4Gl (92028236090)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- Fein Wet Dry Vacuums