Shop All Oscillating Tool Accessories
Fein
E Cutmetalsuper Cut In
Mfr # 63502148013
Zoro # G4911453
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 11/16 in
- Number of Pieces 1
- Direct Fit For Tool Brand Fein (non-Starlock)
- Compatible with Adapter Fein
- Oscillating Tool Accessory Type Cutting Blade
Product Information
- Brand Fein
- MFR # 63502148013
- Zoro # G4911453
- UPC # 094716679605
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 8 11/16 in |
Blade Width | 1 3/4 in |
Blade Length | 2 3/8 in |
Length | 2-3/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Compatible with Adapter | Fein |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Aluminum, Copper, Drywall, Plastic, Wood |
Blade Shape | Straight |
Blade Type | Plunge Cut |
Edge Material | Bi-Metal |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 19,500 |
Primary Material Application | General Purpose |
Connection Style | Universal Closed-Back |
Cut Style | Flush Cut |
Blade Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Blade Length 2 3/8 in, Overall Length 8 11/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Drywall, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-146)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- SIOUX TOOLS Force Needle Scaler, Bare Tool ToolKit, 07 Bore dia, 012 Needle dia, 5 Needle Length, 4000 BPM (5263)
- FEIN Oscillating Saw Blade, 13/16, 3-51/64In L (63502183260)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- FEIN Oscillating Saw Blade, 3/8, 3-51/64 L, PK10 (63502184290)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- Fein Finishing Tools