Shop All Oscillating Tool Accessories
Fein
E CUT-SUPER CUT-1 5/8, PK25
Mfr # 63502124038
Zoro # G4911051
product price: $277.99
/pk 25, $11.12/ea
Free Shipping & Returns
$277.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 25
- Blade Width 1 5/8 in
- Blade Shape Straight
- Cutting Edge Style Toothed Edge
- Blade Material Steel
Product Information
- Brand Fein
- MFR # 63502124038
- Zoro # G4911051
- UPC # 094716678462
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 5/8 in |
Blade Length | 3 1/16 in |
Length | 3-1/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 25 |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Blade Material | Steel |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Maximum Oscillations per Minute | 19,500 |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Plastic, Wood |
Blade Type | Plunge Cut |
Connection Style | Universal Closed-Back |
Cut Style | Straight Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 5/8 in, Blade Length 3 1/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Tool Bag, Foraging Bag - Dark Khaki, Dark Khaki, Foraging Bag - Dark Khaki (GDN-099)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- WESTWARD SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 3/32 in Short, 10 PK (40WY80)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Saw Blade Set Bim-160 3P (63502160270)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- Fein Finishing Tools