Shop All Oscillating Tool Accessories
Fein
E CUT-SUPER CUT- 1 1/8, PK5
Mfr # 63502123046
Zoro # G4911006
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Primary Material Application Wood
- Materials Cut Plastic, Wood
- Cutting Edge Style Toothed Edge
- Direct Fit For Tool Brand Fein (non-Starlock)
Product Information
- Brand Fein
- MFR # 63502123046
- Zoro # G4911006
- UPC # 094716678349
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 1/16 in |
Length | 3-1/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 5 |
Primary Material Application | Wood |
Materials Cut | Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Steel |
Blade Type | Plunge Cut |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Closed-Back |
Cut Style | Straight Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 1/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE 13/16" 5 POINT UTILITY (GP20265B)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 50 (FB50N)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-812)
- Fein Oscillating Tool Accessories