Shop All Sander Grinders & Accessories
Fein
Diamond File Insert, Normal, 3/4 In.
Mfr # 63706012024
Zoro # G4897094
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fein MultiMaster
- Material Diamond
- size 3/4"
- Includes Mini-Cut Adapter
- Overall Length 5 5/8 in
Product Information
- Brand Fein
- MFR # 63706012024
- Zoro # G4897094
- UPC # 094713133186
- Country of Origin Germany
- Category Sander Grinders & Accessories
Dimensions
size | 3/4" |
Overall Length | 5 5/8 in |
Size | 3 1/2 in x 5 5/8 in x 1 1/4 in |
Details
For Use With | Fein MultiMaster |
Material | Diamond |
Item | Rectangular File |
Includes | Mini-Cut Adapter |
Number of Pieces | 1 |
Oscillating Tool Accessory Type | Rectangular File |
Application | File |
Direct Fit For Tool Brand | Fein |
Description
Rectangular File, For Use With Fein MultiMaster, Tool Brand Fein, Direct Fit For Tool Brand Fein, Size 3 1/2 in x 5 5/8 in x 1 1/4 in, Overall Length 5 5/8 in, Material Diamond, Application File, Includes Mini-Cut Adapter, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK BROTHERS Comfort Grip Wood Chisel – 2" (50MM) (74719)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- PFERD 6" Flat File - Second Cut (11005)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7", 18" Hose (D1850)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On (DWE43265N)
- Fein Sander Grinders & Accessories