Shop All Exchangeable Milling Heads
Fein
Cutter
Mfr # 64301003010
Zoro # G504857862
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Number of Pieces 1
- Material Steel
- Overall Width 2 3/4 in
- Bevel Angle 45 Degrees
Product Information
- Brand Fein
- MFR # 64301003010
- Zoro # G504857862
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Details
Item | Cutter |
Number of Pieces | 1 |
Material | Steel |
Bevel Angle | 45 Degrees |
Bit Type | Tool Bit |
Product Type | Cutter |
Compatible Manufacturer Model Number | KFH 17-15 R |
Description
Cutter, Compatible Grainger Model Number 793V06, Compatible Manufacturer Model Number KFH 17-15 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Extendable Screwdriver (35-947)
- MITUTOYO Linear Gauge (318-221A)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- MAYHEW STEEL PRODUCTS PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301006010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- Fein Indexable Tools