Shop All Exchangeable Milling Heads
Fein
Cutter 3x2_30 bevel
Mfr # 64301004010
Zoro # G004857867
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Number of Pieces 1
- Material Steel
- Overall Width 2 11/16 in
- Compatible Manufacturer Model Number KFH 17-15 R
Product Information
- Brand Fein
- MFR # 64301004010
- Zoro # G004857867
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 11/16 in |
Overall Diameter | 2 7/8 in |
Details
Item | Cutter |
Number of Pieces | 1 |
Material | Steel |
Compatible Manufacturer Model Number | KFH 17-15 R |
Product Type | Cutter |
Bit Type | Tool Bit |
Bevel Angle | 30 Degrees |
Description
Cutter, Compatible Grainger Model Number 793V06, Compatible Manufacturer Model Number KFH 17-15 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 11/16 in, Product Type Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87913CLB123810)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- GEDORE Open Ended Wrench, 32mm (894 32)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301005010)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- Fein Indexable Tools