Shop All Collets
Fein
Collet D6 Inox
Mfr # 63207133000
Zoro # G5129188
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Dia. 6 mm
- Features With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools
- For Use With Mfr. Model Number GSZ 4-90 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; GSZ 8-280 PEL; GSZ 4-280 EL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 11-90 PERL
Product Information
Dimensions
Body Dia. | 6 mm |
Details
Item | Collet D6 Inox |
Material | Stainless Steel |
Features | With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools |
For Use With Mfr. Model Number | GSZ 4-90 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; GSZ 8-280 PEL; GSZ 4-280 EL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 11-90 PERL |
Description
Collet D6 Inox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- PROTO 3/4 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J07510)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- TECHNIKS ER Collet, ER32 (04212IS)
- LYNDEX-NIKKEN Collet, ER32, 3/4in (E32-048)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- GS TOOLING 1/8" ER16 Collets (337533)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- H & H INDUSTRIAL PRODUCTS 5/16" Schaublin Style W20 Lathe Collet (3903-0910)
- Fein Collets, Chucks & Accessories