Shop All Collets
Fein
Collet D3 Inox
Mfr # 63207132000
Zoro # G5131218
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Dia. 3 mm
- Features With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools
- For Use With Mfr. Model Number GSZ 11-90 PERL; GSZ 4-90 EL; GSZ 4-280 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 8-280 PEL
Product Information
Dimensions
Body Dia. | 3 mm |
Details
Item | Collet D3 Inox |
Material | Stainless Steel |
Features | With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools |
For Use With Mfr. Model Number | GSZ 11-90 PERL; GSZ 4-90 EL; GSZ 4-280 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 8-280 PEL |
Description
Collet D3 Inox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- RUKO Drill 3/8" Hex Shank Arbor A6 With Pilot (106209)
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- MILWAUKEE TOOL 1/8 in. Collet & Nut Kit (48-66-2486)
- GS TOOLING 1/8" ER32 Collets (337703)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- Fein Collets, Chucks & Accessories