Shop All Oscillating Tool Accessories
Fein
CLEANING BLOCK
Mfr # 63719007010
Zoro # G4911234
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 7/8 in x 33 3/8 in x 1 5/8 in
- Number of Pieces 1
- Application Rhombus for Cleaning the Carbide Tools and Diamond Coated Tools
- Overall Length 5 15/16 in
- For Use With Any Carbide or Diamond Blades
Product Information
- Brand Fein
- MFR # 63719007010
- Zoro # G4911234
- UPC # 094716678875
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 5 7/8 in x 33 3/8 in x 1 5/8 in |
Overall Length | 5 15/16 in |
Details
Item | Cleaning Block |
Number of Pieces | 1 |
Application | Rhombus for Cleaning the Carbide Tools and Diamond Coated Tools |
For Use With | Any Carbide or Diamond Blades |
Oscillating Tool Accessory Type | Cleaning Stone |
Direct Fit For Tool Brand | Fein |
Accessory Type | Cleaning Block |
Description
Cleaning Block, For Use With Any Carbide or Diamond Blades, Tool Brand Fein, Direct Fit For Tool Brand Fein, Size 5 7/8 in x 33 3/8 in x 1 5/8 in, Overall Length 5 15/16 in, Application Rhombus for Cleaning the Carbide Tools and Diamond Coated Tools, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- PLUMB PAK ADJUSTABLE WRENCH 1-3"" (PP840-6)
- KO-KEN Stud puller 30mm 46mm Hex 125mm (6100M-30)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- FEIN Oscillating Saw Blade, 3/8, 3-51/64 L, PK10 (63502184290)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- FEIN Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size (63502205260)
- DIABLO Universal Fit Carbide Oscillating Blades (DOU125CGP)
- Fein Finishing Tools