Shop All Circular Saw Blades
Fein
Circular Saw Blade, Mild Steel, 7-1/4in.
Mfr # 63502007200
Zoro # G8604154
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cutting Metals
- Blade Type Mild Steel
- Max. RPM 5800
- Plate Thickness 0.25 in
- Blade Dia. 7 1/4 in
Product Information
- Brand Fein
- MFR # 63502007200
- Zoro # G8604154
- UPC # 663695203776
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 5/16" |
Arbor Size | 3/4 in |
Cut Width | 0.078 in |
Max. Cutting Depth | 5/16 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 36, Max. Cutting Depth 5/16 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.078 in, Tip Material Carbide Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Mild Steel, Plate Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor, Carbon Steel (29VU94)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #11 (16W774)
- POWERBUILT 3/8" Drive 1/4" Hex Bit Socket (648662)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- QIC TOOLS 18in Standard Cut-off Saw Blades 1in Bore (CS7.18.1.100)
- Fein Power Saw Blades