Shop All Circular Saw Blades
Fein
Circular Saw Blade, Carbide, 10deg.
Mfr # 63502007220
Zoro # G8604172
original price:
$62.95
20% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Blade Type Mild Steel
- Max. RPM 5800
- Cutting Depth 1/4"
- Number of Teeth 48
Product Information
- Brand Fein
- MFR # 63502007220
- Zoro # G8604172
- UPC # 663695203790
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 1/4" |
Arbor Size | 3/4 in |
Max. Cutting Depth | 1/4 in |
Cut Width | 0.078 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 1/4 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.078 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Mild Steel, Plate Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/4)
- KRAFT TOOL Vinyl Seam Roller (FC542)
- MILWAUKEE TOOL 3/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03AC)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- Fein Circular Saw Blades