Shop All Chop Saws & Cut-Off Saws
Fein
Chop Saw, 14 in, 15A
Mfr # MCCS14
Zoro # G7615413
original price:
$509.99
11% off
new price: $449.95
/ea
Free Shipping & Returns
$449.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- No Load RPM 1300
- Corded/Banded Corded
Product Information
- Brand Fein
- MFR # MCCS14
- Zoro # G7615413
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 1300 No Load RPM, 15 Amps, Corded, Cutting Capacity 45 Degrees Round 4-1/8 In., Square 3-1/2 In., Rectangular 3-1/2 In. x 4-3/8 In. and 90 Degrees Round 5-1/8 In., Square 4-3/4 In., Rectangular 3-3/4 In. x 7-1/4 In., Pivoting Fence Angle 45 Degrees , Guard Type Automatic Retracting, Handle Type Trigger, Tool Weight 54 lb, Application Metal Cutting, Material Metal, Includes (1) Mild Steel Cutting Blade, Wrench, and Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- TITAN HEX KEY SAE 13 PC SET LONG ARM (TL12718)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- FEIN 14 Metal Cutting Chop Saw (72905361120)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- Fein Power Saws