Shop All Battery Chargers
Fein
Charger
Mfr # ALG80 Cordless Battery Charger
Zoro # G500720757
product price: $97.05
/ea
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Time 31 min, 33 min, 38 min
- Plug Type Two-Prong
- For Battery Voltage 12V; 14V; 18V
- Includes USB Charging Port
- Battery Capacity 3.0 Ah, 5.3 Ah, 6.0 Ah
Product Information
- Brand Fein
- MFR # ALG80 Cordless Battery Charger
- Zoro # G500720757
- UPC # 04014586890678
- Country of Origin China
- Category Battery Chargers
Details
Charge Time | 31 min, 33 min, 38 min |
Plug Type | Two-Prong |
For Battery Voltage | 12V; 14V; 18V |
Includes | USB Charging Port |
Battery Capacity | 3.0 Ah, 5.3 Ah, 6.0 Ah |
Item | Battery Charger |
Battery Capacity Charged in 1-Hour | 6 Ah |
For Use With | Fein Li-Ion Batteries |
Number of Ports | 1 |
Charger Input Voltage | 120V |
For Battery Chemistry | Li-ion |
Charger Class | Rapid |
Charging Port Voltage | (1) 18V |
Wireless Tool Tracking | No |
Features | 30 min to Charge |
Indicator Light | Yes |
Description
Battery Charger, Battery Capacity 3.0 Ah, 5.3 Ah, 6.0 Ah, Charge Time 31 min, 33 min, 38 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Fein Li-Ion Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- SOLAR 12-24V 60A Pro-Logix Wheeled Battery Charger with Boost (SO305587)
- CLORE AUTOMOTIVE 12V Pro-Logix Fleet Charger W/100A Power Supply (PL6800)
- GALLAGHER NORTH AMERICA Gallagher North America 261150 110V MBS400 120 Acre Solar Fence Charger (261150)
- METABO ASC 145 Duo Charger (627497000)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- Fein Battery Chargers