Shop All Sander Accessories
Fein
Chamois, Microfiber Cloth, 6 In
Mfr # 63733003010
Zoro # G7488573
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microfiber Cloth
- Material Micro-Fiber
- Works With 24WJ77
- Grit Super-Fine
- Features Seamless Dense Weave
Product Information
- Brand Fein
- MFR # 63733003010
- Zoro # G7488573
- Country of Origin Korea, Republic of
- Category Sander Accessories
Dimensions
Width | 6 in |
Overall Width | 6 in |
Details
Item | Chamois |
Type | Microfiber Cloth |
Material | Micro-Fiber |
Works With | 24WJ77 |
Grit | Super-Fine |
Features | Seamless Dense Weave |
Includes | Microfiber Chamois |
Application | Removes Polish Residue for Scratch and Lint-Free Work for Cleaning of Stainless and Other Metals |
Product Type | Micro-Fiber Cloth |
Compatible Manufacturer Model Number | BF 10-280 E, KS 10-38 E, RS 17-70 E, WPO 14-15 E, WPO 14-25 E |
Number of Pieces | 2 |
Description
Chamois, Product Type Micro-Fiber Cloth, Compatible Manufacturer Model Number BF 10-280 E, KS 10-38 E, RS 17-70 E, WPO 14-15 E, WPO 14-25 E, Compatible Grainger Part Number 24WJ77, Grit Super-Fine, Includes Microfiber Chamois, Material Micro-Fiber, Number of Pieces 2, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 21" Compact Plastic Toolbox With Metal Latches (CPSC20)
- CENTURY DRILL & TOOL Bevel Laminate Trim Tct Router Bit, 22Deg (40445)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- MARSHALLTOWN HAND SANDER PLST 3.25X9"" (28242)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- DMT Whetstone, 4", Diamond, Extra-Coarse (W4X)
- Fein Sanders & Accessories