Shop All Cordless Grinders
Fein
Ccg18 125Blpd Cordless Angle Grinder 5
Mfr # CCG18-125BLPD
Zoro # G6051903
product price: $579.95
/ea
Free Shipping & Returns
$579.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Battery Capacity (2) 5.2 Ah
- Duty Heavy Duty
- Brake Type Electronic
Product Information
- Brand Fein
- MFR # CCG18-125BLPD
- Zoro # G6051903
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Diameter | 5 in |
Details
Item | Ccg18 125Blpd Angle Grinder 5" |
Voltage | 18V DC |
Brushless Motor | Yes |
Battery Capacity | (2) 5.2 Ah |
Duty | Heavy Duty |
Brake Type | Electronic |
Lock-On Switch | Yes |
Head Type | Standard Head |
Safety Features | Autostop Dead Man's Switch, Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Charger Included | Yes |
Anti-Restart Technology | Yes |
Charger Model | ALG80 |
Number of Batteries Included | 2 |
Grip Style | Barrel Grip |
Lock-Off Switch | Yes |
Anti-Kickback Clutch Type | None |
Description
Ccg18 125Blpd Angle Grinder 5 In., Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity (2) 5.2 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Autostop Dead Man's Switch, Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-19MM)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- PRIMEFIT Industrial Blowgun w 48-in. Extension and 2 Hi Flow Tips (XBG6048)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only) (2883-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DREMEL Cutting Kit (565)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- Fein Cordless Grinders