Shop All Oscillating Tool Accessories
This Product is Discontinued
Fein
Caulking and Sealant Cutter Kit, 11in (Discontinued)
Mfr # FSC 2.0X CAULK SET
Zoro # G8320067
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V AC
- Application For Cutting Caulking in Buildings, Ideal for Cutting Soft and Hard Caulking in a Residential Bathroom or for Commercial Applications Such as an Airport, Parking Lots and Other areas
- Number of Pieces 1
- Overall Length 11 in
- For Use With E Cut, Mushroom Blade, Off-Set Sickle Saw Blade, Saw Blade and Others, Scraper Blade, Segment Blade
Product Information
- Brand Fein
- MFR # FSC 2.0X CAULK SET
- Zoro # G8320067
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 11 in |
Tool Length | 18 1/2 in |
Details
Voltage | 120 V AC |
Application | For Cutting Caulking in Buildings, Ideal for Cutting Soft and Hard Caulking in a Residential Bathroom or for Commercial Applications Such as an Airport, Parking Lots and Other areas |
Number of Pieces | 1 |
For Use With | E Cut, Mushroom Blade, Off-Set Sickle Saw Blade, Saw Blade and Others, Scraper Blade, Segment Blade |
Includes | (7) Set Blades, Metal Case |
Item | Oscillating Tool Kit |
Current | 4 A |
Speed Setting | Variable Speed |
Power Source | Corded |
Kit Contents | (1) Bare Tool, (1) Mushroom Caulk Blade, (1) Pointed Caulk Blade, (5) Square Caulk Blades |
Connection Style | Universal Open Back |
Minimum Oscillations per Minute | 10,000 |
Oscillations per Minute | 11,000 to 18,500 |
Plug Type | Two-Prong |
Accessory Free Tool Change | Yes |
Fits Accessory Brand | FEIN |
Maximum Oscillations per Minute | 19,500 |
Oscillation Angle | 4 Degrees |
Accessory Adapter Included | No |
Description
Oscillating Tool Kit, Voltage 120 V AC, Plug Type Two-Prong, Current 4 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 4 Degrees , Accessory Free Tool Change Yes, Connection Style Universal Open Back, Tool Length 18 1/2 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 11,000 to 18,500, Speed Setting Variable Speed, Accessory Adapter Included No, Fits Accessory Brand FEIN, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.