Shop All Vacuum Filters
Fein
Cassette Filter, HEPA, Paper, 10-3/4" H
Mfr # 31345274010
Zoro # G8637630
original price:
$222.38
41% off
new price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cassette Filter
- Fits Vacuum Brand Fein
- Fits Vacuum Models Turbo Series
- Filtration Type HEPA
Product Information
- Brand Fein
- MFR # 31345274010
- Zoro # G8637630
- UPC # 4014586414959
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Width/Diameter | 2 1/2 in |
Length | 5 3/4 in |
Height | 10 3/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Brand | Fein |
Fits Vacuum Models | Turbo Series |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Filter Reusability | Non-Reusable |
Item | Cassette Filter |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo Series, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 10 3/4 in, Length 5 3/4 in, Width/Diameter 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RES CARE All-Purpose Water Softener Cleaner Liquid Refill, 64 Ounce (RK03B)
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Chemical, Hazmat, Pink, Polypropylene (MAT310)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- ALUF PLASTICS HiLene AntiMicrobial Coreless Can Liner, 7 to 10 gal Capacity, HDPE, Clear (HCR-242406C)
- FEIN Cartridge Filter, Dust, Flat Fold (31345012010)
- FEIN Filter, Micron Filter (TII 1 MCRN)
- FEIN Filter, 6In L x 15In W x 14In H (31345064010)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- FEIN Cartridge Filter, Wet/Dry, Flat Fold (31345059010)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- DEWALT HEPA Replacement Filter for DC500 (DC5001H)
- Fein Vacuum Filters